Skip Content
Shelf Truck,1500 lb.,Steel,66 in. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

Shelf Truck,1500 lb.,Steel,66 in.

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM49Y227
  • Mfr. Model # 49Y227
  • UNSPSC # 24101504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 165.0 lbs

Technical Specs

  • Colour Gray
  • Gauge 14
  • Finish Powder Coated
  • Caster Dia. 8"
  • Includes Raised Handle
  • Item Shelf Truck
  • Material Steel
  • Number of Shelves 2
  • Overall Length 66"
  • Load Capacity 1,500 lbs.
  • Overall Width 30-1/4"
  • Caster Material Pneumatic
  • Caster Type (2) Rigid, (2) Swivel
  • Shelf Width 30"
  • Caster Width 2-1/2"
  • Lip Height 1-1/2"
  • Distance Between Shelves 26-3/4"
  • Shelf Length 60"
  • Capacity per Shelf 750 lbs.
  • Cart Shelf Style Lipped
  • Handle Included Yes
  • Top Shelf Height 46-1/4"
  • Non-Marking No
  • Electrical Included No
  • Utility Cart Item Utility Cart

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list