Shelf Truck,1500 lb.,Steel,42 in. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Shelf Truck,1500 lb.,Steel,42 in.

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM49Y228
  • Mfr. Model # 49Y228
  • UNSPSC # 24101504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 186.0 lbs

Technical Specs

  • Caster Dia. 8"
  • Colour Gray
  • Finish Powder Coated
  • Gauge 14
  • Includes Raised Handle
  • Item Shelf Truck
  • Load Capacity 1,500 lbs.
  • Material Steel
  • Overall Length 42"
  • Overall Width 24-1/4"
  • Caster Type (2) Rigid, (2) Swivel
  • Number of Shelves 2
  • Caster Material Pneumatic
  • Capacity per Shelf 750 lbs.
  • Shelf Width 24"
  • Caster Width 2-1/2"
  • Distance Between Shelves 26-3/4"
  • Lip Height 1-1/2"
  • Shelf Length 36"
  • Handle Included Yes
  • Cart Shelf Style Flush
  • Top Shelf Height 43-1/4"
  • Non-Marking No
  • Electrical Included No
  • Utility Cart Item Utility Cart

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list