Skip Content
Discontinued with Replacement
Shelf Cart,2 Shelves,48x24x39 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Shelf Cart,2 Shelves,48x24x39

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2HDR2
  • Mfr. Model # 2HDR2
  • UNSPSC # 24101501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs
Suggested Replacement Product
Shelf Cart,2 Shelves,36x24x39

Your Price: NA

Product Details

Bumper guards protect against damage to walls. Easy to assemble and maneuver. 600 lbs. load capacity. 5 inch diameter x 1 1/4 inch wide polyurethane casters. Shelf height is adjustable in 1 inch increments Shipped unassembled.

Technical Specs

  • Caster Dia. 5"
  • Item Shelf Cart
  • Number of Shelves 2
  • Finish Stainless Steel
  • Construction Solid Surface
  • Load Capacity 600 lbs.
  • Overall Height 39"
  • Overall Width 24"
  • Overall Length 48-3/4"
  • Caster Material Polyurethane
  • Shelf Width 24"
  • Caster Type Swivel (2), Swivel With Brake (2)
  • Caster Width 1-1/4"
  • Shelf Length 48"
  • Adjustable Increments 1"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list