Skip Content
Shelf Cart,2 Shelves,48x18x39 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

Shelf Cart,2 Shelves,48x18x39

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2HDP9
  • Mfr. Model # 2HDP9
  • UNSPSC # 24101501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Bumper guards protect against damage to walls. Easy to assemble and maneuver. 600 lbs. load capacity. 5 inch diameter x 1 1/4 inch wide polyurethane casters. Shelf height is adjustable in 1 inch increments Shipped unassembled.

Technical Specs

  • Finish Stainless Steel
  • Caster Dia. 5"
  • Item Shelf Cart
  • Number of Shelves 2
  • Load Capacity 600 lbs.
  • Construction Solid Surface
  • Overall Height 39"
  • Overall Length 48-3/4"
  • Overall Width 18"
  • Caster Type Swivel (2), Swivel With Brake (2)
  • Caster Material Polyurethane
  • Shelf Width 18"
  • Caster Width 1-1/4"
  • Adjustable Increments 1"
  • Shelf Length 48"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list