Shelf Cart,2 Shelves,36x18x39 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Shelf Cart,2 Shelves,36x18x39

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2HDP8
  • Mfr. Model # 2HDP8
  • UNSPSC # 24101501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Bumper guards protect against damage to walls. Easy to assemble and maneuver. 600 lbs. load capacity. 5 inch diameter x 1-1/4 inch wide polyurethane casters. Shelf height is adjustable in 1 inch increments Shipped unassembled.

Technical Specs

  • Caster Dia. 5"
  • Finish Stainless Steel
  • Number of Shelves 2
  • Item Shelf Cart
  • Construction Solid Surface
  • Overall Height 39"
  • Load Capacity 600 lbs.
  • Overall Length 36-3/4"
  • Overall Width 18"
  • Caster Type Swivel (2), Swivel With Brake (2)
  • Shelf Width 18"
  • Caster Material Polyurethane
  • Caster Width 1-1/4"
  • Adjustable Increments 1"
  • Shelf Length 36"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list