Skip Content
Sheet and Panel Truck,54x30 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

Sheet and Panel Truck,54x30

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM30F039
  • Mfr. Model # 30F039
  • UNSPSC # 24101505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 178.0 lbs

Technical Specs

  • Finish Plastic Vinyl Coat
  • Includes (4) Uprights
  • Item Sheet and Panel Truck
  • Load Capacity 3,200 lbs.
  • Overall Length 54"
  • Caster Type (2) Fixed and (2) Swivel
  • Caster Material Polyurethane
  • Overall Width 30"
  • Overall Height 37-1/4"
  • Caster Width 2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list