Skip Content
Sheet and Panel Truck,54x30 In. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

Sheet and Panel Truck,54x30 In.

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM30F040
  • Mfr. Model # 30F040
  • UNSPSC # 24101505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 182.0 lbs

Technical Specs

  • Finish Plastic Vinyl Coat
  • Includes (4) Uprights
  • Item Sheet and Panel Truck
  • Load Capacity 3,200 lbs.
  • Overall Height 37-1/4"
  • Overall Length 54"
  • Overall Width 30"
  • Caster Material Polyurethane
  • Caster Width 2"
  • Caster Type (4) Swivel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list