Skip Content
Sheet and Panel Truck,38-1/2x27-1/2 In. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

Sheet and Panel Truck,38-1/2x27-1/2 In.

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM30F034
  • Mfr. Model # 30F034
  • UNSPSC # 24101505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 109.0 lbs

Technical Specs

  • Finish Plastic Vinyl Coat
  • Load Capacity 2,400 lbs.
  • Item Sheet and Panel Truck
  • Includes (3) Extra Tall Uprights
  • Overall Length 38-1/2"
  • Overall Width 27-1/2"
  • Overall Height 52-3/4"
  • Caster Type (4) Swivel
  • Caster Width 2"
  • Caster Material Polyurethane

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list