Skip Content
Sheet and Panel Truck,38-1/2x27-1/2 In. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

Sheet and Panel Truck,38-1/2x27-1/2 In.

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM30F026
  • Mfr. Model # 30F026
  • UNSPSC # 24101505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 73.0 lbs

Technical Specs

  • Load Capacity 2,400 lbs.
  • Finish Plastic Vinyl Coat
  • Includes (3) Uprights
  • Item Sheet and Panel Truck
  • Overall Width 27-1/2"
  • Overall Length 38-1/2"
  • Caster Type (2) Fixed and (2) Swivel
  • Caster Material Polyurethane
  • Caster Width 2"
  • Overall Height 33-3/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list