Sheet and Panel Truck,54x16-1/4 In. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Sheet and Panel Truck,54x16-1/4 In.

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM30F041
  • Mfr. Model # 30F041
  • UNSPSC # 24101505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 92.0 lbs

Technical Specs

  • Includes (2) Uprights
  • Finish Gray Powder Coated
  • Item Sheet and Panel Truck
  • Load Capacity 1,500 lbs.
  • Overall Length 54"
  • Overall Height 34-1/4"
  • Overall Width 16-1/4"
  • Caster Type (2) Fixed and (2) Swivel
  • Caster Width 2"
  • Caster Material Phenolic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list