Skip Content
Sheet and Panel Truck,38-1/2x27-1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

Sheet and Panel Truck,38-1/2x27-1/2

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM30F024
  • Mfr. Model # 30F024
  • UNSPSC # 24101505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 77.0 lbs

Technical Specs

  • Finish Plastic Vinyl Coat
  • Load Capacity 2,400 lbs.
  • Item Sheet and Panel Truck
  • Includes (3) Uprights
  • Overall Height 34-3/4"
  • Overall Length 38-1/2"
  • Overall Width 27-1/2"
  • Caster Type (2) Fixed and (2) Swivel
  • Caster Width 2"
  • Caster Material Phenolic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list