Sheet/Panel Truck,2000lb,50-3/4"x24"x40" close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Sheet/Panel Truck,2000lb,50-3/4"x24"x40"

RUBBERMAID

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RBB4468
  • Mfr. Model # 4468
  • UNSPSC # 24101501
  • CATALOGUE PAGE # 1926
  • Shipping Weight 98.0 lbs

Product Details

Vertical frame retainer clips prevent unintended removal. Steel reinforced deck for enhanced durability. Molded-in tie-down slots for load security. Textured deck surface reduces load slippage. Perimeter deck channel retains small items.

Technical Specs

  • Caster Dia. 8"
  • Colour Black/Red
  • Finish Powder Coated
  • Item Sheet and Panel Truck
  • Overall Height 40"
  • Load Capacity 2,000 lbs.
  • Overall Length 50-3/4"
  • Overall Width 24"
  • Caster Type (2) Rigid, (2) Swivel
  • Frame Material Steel
  • Caster Material Polyolefin
  • Deck Length 48"
  • Caster Width 2"
  • Deck Width 24"
  • Deck Material Resin
  • Handle Included Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list