Skip Content
Sheet/Panel Truck,2000lb,38-3/4"x24"x38" close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

Sheet/Panel Truck,2000lb,38-3/4"x24"x38"

RUBBERMAID

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RBB4467
  • Mfr. Model # 4467
  • UNSPSC # 24101501
  • CATALOGUE PAGE # 1926
  • Shipping Weight 80.997 lbs

Product Details

Vertical frame retainer clips prevent unintended removal. Steel reinforced deck for enhanced durability. Molded-in tie-down slots for load security. Textured deck surface reduces load slippage. Perimeter deck channel retains small items.

Technical Specs

  • Finish Powder Coated
  • Caster Dia. 6"
  • Colour Black/Red
  • Item Sheet and Panel Truck
  • Load Capacity 2,000 lbs.
  • Overall Height 38"
  • Caster Width 2"
  • Caster Type (2) Rigid, (2) Swivel
  • Overall Width 24"
  • Frame Material Steel
  • Caster Material Polyolefin
  • Overall Length 38-3/4"
  • Deck Length 36"
  • Handle Included Yes
  • Deck Width 24"
  • Deck Material Resin

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list