Skip Content
Service Cart,500 lbs., 24"x36" close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

Service Cart,500 lbs., 24"x36"

WESCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WESSDF2436
  • Mfr. Model # SDF2436
  • UNSPSC # 24101511
  • CATALOGUE PAGE # 1916
  • Shipping Weight 43.0 lbs

Product Details

Plastic service carts. Available in two sizes: 16 in. x 30 in. and 24 in. x 36 in. Flat top model also available. Optional third shelf. Shipped knockdown.

Technical Specs

  • Overall Length 40-1/4"
  • Item Standard Plastic Service Cart
  • Load Capacity 500 lbs.
  • Number of Shelves 2
  • Overall Width 25-1/2"
  • Material Plastic
  • Shelf Width 25-1/2"
  • Distance Between Shelves 19.25"
  • Lip Height 2-5/8"
  • Shelf Length 34"
  • Caster Width 1"
  • Caster Dia. 5"
  • Colour Black
  • Finish Polypropylene
  • Caster Type (2) Rigid, (4) Swivel
  • Caster Material Thermoplastic Rubber
  • Capacity per Shelf 500 lbs.
  • Adjustable Increments One Position
  • Handle Height 32-1/2"
  • Distance Between Middle and Bottom Shelf No middle shelf
  • Distance Between Top and Middle Shelf No Middle Shelf
  • Handle Included Yes
  • Cart Shelf Style Lipped
  • Top Shelf Height 40-1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list