Skip Content
Service Cart,500 lbs.,16"x30" close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

Service Cart,500 lbs.,16"x30"

WESCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WESSD1630
  • Mfr. Model # SD1630
  • UNSPSC # 24101511
  • CATALOGUE PAGE # 1916
  • Shipping Weight 36.0 lbs

Product Details

Plastic service carts. Available in two sizes: 16 in. x 30 in. and 24 in. x 36 in. Flat top model also available. Optional third shelf. Shipped knockdown.

Technical Specs

  • Item Standard Plastic Service Cart
  • Material Plastic
  • Overall Length 34-1/2"
  • Number of Shelves 2
  • Load Capacity 500 lbs.
  • Overall Width 17-3/8"
  • Distance Between Shelves 7.5"
  • Shelf Width 16"
  • Shelf Length 30"
  • Caster Width 1"
  • Lip Height 2-5/8"
  • Caster Dia. 5"
  • Colour Black
  • Finish Polypropylene
  • Caster Material Thermoplastic Rubber
  • Caster Type (2) Rigid, (4) Swivel
  • Capacity per Shelf 500 lbs.
  • Adjustable Increments One Position
  • Distance Between Top and Middle Shelf 7.5"
  • Handle Height 32-1/2"
  • Distance Between Middle and Bottom Shelf 7.5"
  • Top Shelf Height 32-1/2"
  • Cart Shelf Style Lipped
  • Handle Included Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list