Skip Content
Service Cart,3000 lb.,Steel,54 in. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

Service Cart,3000 lb.,Steel,54 in.

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM49Y127
  • Mfr. Model # 49Y127
  • UNSPSC # 24101501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 258.0 lbs

Technical Specs

  • Colour Gray
  • Caster Dia. 6"
  • Finish Powder Coated
  • Includes Tubular Push Handle
  • Gauge 14
  • Item Service Cart
  • Material Steel
  • Number of Shelves 2
  • Load Capacity 3,000 lbs.
  • Caster Type (2) Rigid, (2) Swivel
  • Caster Material Phenolic
  • Overall Width 24-1/4"
  • Overall Length 54"
  • Shelf Width 24"
  • Capacity per Shelf 1,500 lbs.
  • Distance Between Shelves 26-3/4"
  • Caster Width 2"
  • Lip Height 1-1/2"
  • Shelf Length 48"
  • Top Shelf Height 39-1/4"
  • Handle Included Yes
  • Cart Shelf Style Lipped/Flush Combination
  • Non-Marking No
  • Electrical Included No
  • Utility Cart Item Utility Cart

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list