Skip Content
Service Cart,1200 lb.,Steel,66 in. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

Service Cart,1200 lb.,Steel,66 in.

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM49Y125
  • Mfr. Model # 49Y125
  • UNSPSC # 24101501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 304.0 lbs

Technical Specs

  • Caster Dia. 5"
  • Colour Gray
  • Gauge 14
  • Item Service Cart
  • Finish Powder Coated
  • Includes Tubular Push Handle
  • Material Steel
  • Load Capacity 1,200 lbs.
  • Number of Shelves 2
  • Overall Length 66"
  • Overall Width 30-1/4"
  • Caster Material Polyurethane
  • Caster Type (2) Rigid, (2) Swivel
  • Shelf Width 30"
  • Caster Width 1-1/4"
  • Capacity per Shelf 600 lbs.
  • Distance Between Shelves 26-3/4"
  • Shelf Length 60"
  • Lip Height 1-1/2"
  • Cart Shelf Style Lipped
  • Handle Included Yes
  • Top Shelf Height 37-3/4"
  • Non-Marking No
  • Electrical Included No
  • Utility Cart Item Utility Cart

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list