Service Cart,1200 lb.,Steel,54 in. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Service Cart,1200 lb.,Steel,54 in.

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM49Y124
  • Mfr. Model # 49Y124
  • UNSPSC # 24101501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 198.0 lbs

Technical Specs

  • Caster Dia. 5"
  • Finish Powder Coated
  • Colour Gray
  • Gauge 14
  • Item Service Cart
  • Includes Tubular Push Handle
  • Material Steel
  • Number of Shelves 2
  • Overall Length 54"
  • Load Capacity 1,200 lbs.
  • Overall Width 24"
  • Shelf Width 24"
  • Caster Width 1-1/4"
  • Caster Type (2) Rigid, (2) Swivel
  • Caster Material Polyurethane
  • Capacity per Shelf 600 lbs.
  • Distance Between Shelves 26-3/4"
  • Shelf Length 48"
  • Lip Height 1-1/2"
  • Cart Shelf Style Lipped
  • Handle Included Yes
  • Top Shelf Height 37-3/4"
  • Non-Marking No
  • Utility Cart Item Utility Cart
  • Electrical Included No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list