Skip Content
Service Cart,1200 lb.,Steel,50 in. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

Service Cart,1200 lb.,Steel,50 in.

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM49Y129
  • Mfr. Model # 49Y129
  • UNSPSC # 24101501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 96.0 lbs

Technical Specs

  • Caster Dia. 5"
  • Colour Gray
  • Finish Powder Coated
  • Gauge 14
  • Item Service Cart
  • Material Steel
  • Includes Tubular Offset Handle
  • Load Capacity 1,200 lbs.
  • Overall Length 50"
  • Number of Shelves 3
  • Caster Type (2) Rigid, (2) Swivel with Brakes
  • Overall Width 24-1/4"
  • Caster Material Polyurethane
  • Shelf Width 24"
  • Capacity per Shelf 400 lbs.
  • Lip Height 1-1/2"
  • Caster Width 1-1/4"
  • Distance Between Shelves 7-3/4"
  • Top Shelf Height 37-1/2"
  • Shelf Length 48"
  • Handle Included Yes
  • Cart Shelf Style Lipped/Flush Combination
  • Non-Marking No
  • Utility Cart Item Utility Cart
  • Electrical Included No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list