Service Cart,1200 lb.,Steel,38 in. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Service Cart,1200 lb.,Steel,38 in.

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM49Y128
  • Mfr. Model # 49Y128
  • UNSPSC # 24101501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 86.0 lbs

Technical Specs

  • Finish Powder Coated
  • Caster Dia. 5"
  • Colour Gray
  • Gauge 14
  • Includes Tubular Offset Handle
  • Item Service Cart
  • Material Steel
  • Load Capacity 1,200 lbs.
  • Overall Width 24-1/4"
  • Number of Shelves 4
  • Overall Length 38"
  • Caster Material Polyurethane
  • Caster Type (2) Rigid, (2) Swivel with Brakes
  • Shelf Width 24"
  • Capacity per Shelf 400 lbs.
  • Caster Width 1-1/4"
  • Lip Height 1-1/2"
  • Distance Between Shelves 7-3/4"
  • Shelf Length 36"
  • Handle Included Yes
  • Cart Shelf Style Lipped/Flush Combination
  • Top Shelf Height 37-1/2"
  • Non-Marking No
  • Utility Cart Item Utility Cart
  • Electrical Included No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list