Skip Content
Service Cart,1,000 lbs.,54 in.x61 in. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

Service Cart,1,000 lbs.,54 in.x61 in.

FEATHERLITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FTL99609
  • Mfr. Model # 99609
  • UNSPSC # 30191501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 188.0 lbs

Technical Specs

  • Gauge 14
  • Finish Powder Coated
  • Caster Dia. 5"
  • Colour Blue
  • Item Service Cart
  • Number of Shelves 0
  • Overall Length 54"
  • Load Capacity 1000 lbs.
  • Material Steel
  • Caster Material Rubber
  • Shelf Width 24"
  • Capacity per Shelf 500 lb.
  • Caster Type (2) Rigid, (2) Swivel
  • Caster Width 1-1/4"
  • Distance Between Shelves 11-3/4"
  • Lip Height 1-1/2"
  • Shelf Length 48"
  • Handle Included Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list