Skip Content
Service Cart,1,000 lbs.,54 in.x61 in. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

Service Cart,1,000 lbs.,54 in.x61 in.

FEATHERLITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FTL99606
  • Mfr. Model # 99606
  • UNSPSC # 30191501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 157.0 lbs

Technical Specs

  • Caster Dia. 5"
  • Finish Powder Coated
  • Colour Blue
  • Gauge 14
  • Material Steel
  • Item Service Cart
  • Load Capacity 1000 lbs.
  • Number of Shelves 4
  • Caster Type (2) Rigid, (2) Swivel
  • Overall Length 54"
  • Shelf Width 24"
  • Caster Width 1-1/4"
  • Capacity per Shelf 500 lb.
  • Caster Material Rubber
  • Lip Height 1-1/2"
  • Distance Between Shelves 16-1/8"
  • Handle Included Yes
  • Shelf Length 48"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list