Service Cart,1,000 lbs.,36 in.x61 in. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Service Cart,1,000 lbs.,36 in.x61 in.

FEATHERLITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FTL99604
  • Mfr. Model # 99604
  • UNSPSC # 30191501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 97.0 lbs

Technical Specs

  • Caster Dia. 5"
  • Gauge 14
  • Item Service Cart
  • Colour Blue
  • Finish Powder Coated
  • Number of Shelves 1
  • Material Steel
  • Load Capacity 1000 lbs.
  • Overall Length 36"
  • Caster Type (2) Rigid, (2) Swivel
  • Caster Material Rubber
  • Shelf Width 18"
  • Capacity per Shelf 500 lb.
  • Caster Width 1-1/4"
  • Lip Height 1-1/2"
  • Distance Between Shelves 16-1/8"
  • Handle Included Yes
  • Shelf Length 30"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list