Skip Content
Semi-Live Skid,2000 lbs.,48"x24"x12-1/2" close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

Semi-Live Skid,2000 lbs.,48"x24"x12-1/2"

RUBBERMAID

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RBB4494
  • Mfr. Model # 4494
  • UNSPSC # 24101501
  • CATALOGUE PAGE # 1928
  • Shipping Weight 50.992 lbs

Product Details

Semi-Live Skids

Technical Specs

  • Item Semi Live Skid
  • Caster Dia. 8"
  • Load Capacity 2000 lbs.
  • Overall Length 50"
  • Overall Width 24"
  • Caster Width 2"
  • Colour Black
  • Material Duramold(TM) precision Engineered Resin and Metal Composite
  • Standards NSF Food Saftey
  • Caster Material Thermoplastic Rubber
  • Handle Included Yes
  • Green Certification or Other Recognition NSF

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list