Semi-Live Skid,2000 lbs.,36"x24"x12-1/2" close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Semi-Live Skid,2000 lbs.,36"x24"x12-1/2"

RUBBERMAID

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RBB4493
  • Mfr. Model # 4493
  • UNSPSC # 24101501
  • CATALOGUE PAGE # 1928
  • Shipping Weight 40.0 lbs

Product Details

Semi-Live Skids

Technical Specs

  • Caster Dia. 8"
  • Overall Length 36"
  • Caster Width 2"
  • Item Semi Live Skid
  • Overall Width 24"
  • Load Capacity 2000 lbs.
  • Colour Black
  • Material Duramold(TM) precision Engineered Resin and Metal Composite
  • Standards NSF Food Saftey
  • Caster Material Thermoplastic Rubber
  • Handle Included Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list