Skip Content
Self-Dumping Hopper,1 cu. yd.,1000 lb. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

Self-Dumping Hopper,1 cu. yd.,1000 lb.

RUBBERMAID

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RBB1059-43BLA
  • Mfr. Model # 1059-43BLA
  • UNSPSC # 24101510
  • CATALOGUE PAGE # N/A
  • Shipping Weight 247.0 lbs

Technical Specs

  • Caster Dia. 6"
  • Colour Black
  • Load Capacity 1000 lbs.
  • Includes Forklift capable for elevated dumping, Rugged, functional plastic body positioned on heavy-duty metal frame
  • Item Self-Dumping Hopper Truck
  • Overall Height 52-1/2"
  • Overall Length 71-1/2"
  • Overall Width 31-1/4"
  • Wheel Type Polyolefin
  • Wheel Material Polyolefin
  • Frame Material Steel
  • Container Material Medium Density Polyethylene
  • Caster Type 2 Rigid, 2 Swivel
  • Caster Material Polyolefin
  • Wheel Diameter 6"
  • Container Height 52-1/2"
  • Volume Capacity 1 cu. yd.
  • Handle Included No
  • Mobility Option Forklift Capable/Manual

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list