Skip Content
Self-Dumping Hopper,1-1/2 cu. yd,1000 lb close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

Self-Dumping Hopper,1-1/2 cu. yd,1000 lb

RUBBERMAID

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RBB1064-43
  • Mfr. Model # 1064-43
  • UNSPSC # 24101510
  • CATALOGUE PAGE # N/A
  • Shipping Weight 360.5 lbs

Technical Specs

  • Includes Forklift capable for elevated dumping, Rugged, functional plastic body positioned on heavy-duty metal frame
  • Caster Dia. 6"
  • Colour Black
  • Item Self-Dumping Hopper Truck
  • Load Capacity 1000 lbs.
  • Overall Height 56-1/4"
  • Overall Width 42-7/8"
  • Overall Length 83-5/8"
  • Wheel Type Polyolefin
  • Frame Material Steel
  • Wheel Material Polyolefin
  • Caster Type 2 Rigid, 2 Swivel
  • Caster Material Polyolefin
  • Container Material Medium Density Polyethylene
  • Wheel Diameter 6"
  • Volume Capacity 1-1/2 cu. yd.
  • Handle Included No
  • Container Height 56-1/4"
  • Mobility Option Forklift Capable/Manual
  • Optional Lid Mfr. No. FG130700

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List