Skip Content
Security Truck,2000 Lb Cap close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

Security Truck,2000 Lb Cap

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESFST2744-2
  • Mfr. Model # FST2744-2
  • UNSPSC # 30161801
  • CATALOGUE PAGE # 1930
  • Shipping Weight 267.0 lbs

Product Details

Folding security truck is designed to safely hold your valuable equipment. All welded components and wire mesh walls combine to make this truck extremely tough and strong. Center shelf folds down to create a different configuration for storage. Special door locking latch and padlock clasp.

Technical Specs

  • Colour Gray
  • Features Center Shelf Folds Down, Door Locking Latch and Padlock Clasp
  • Finish Gray
  • Caster Dia. 6"
  • Includes Bottom Shelf and Center Shelf
  • Item Folding Security Truck
  • Material Steel
  • Number of Shelves 2
  • Load Capacity 2,000 lbs.
  • Mesh Size 7/8" x 1-3/4"
  • Overall Length 27-1/16"
  • Overall Height 77-3/16"
  • Overall Width 45-1/8"
  • Caster Material Mold on Rubber
  • Caster Type (2) Swivel, (2) Rigid
  • Caster Width 2"
  • Shelf Length 24-1/2"
  • Shelf Width 42-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list