Skip Content
SYSTEM WALL MOUNTED SPEAKER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SYSTEM WALL MOUNTED SPEAKER

QUAM-NICHOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2EUK8
  • Mfr. Model # 2EUK8
  • UNSPSC # 52161512
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.55 lbs

Technical Specs

  • For Use With -
  • Overall Height (In.) 5-5/16
  • Includes Pre-Cut 7" Long Labeled Tinned Wires
  • Item Speaker System
  • Overall Length (In.) 11-3/8
  • Overall Width (In.) 11-5/8
  • Impedance (Ohms) -
  • Enclosure Color White
  • Weight (Lbs.) 10
  • Max. Wattage 12
  • Power Taps @ 25V -
  • Enclosure Material Steel
  • Type Wall Mount Square Slanted
  • Power Taps @ 75V 5W, 2.5W, 1.25W, 0.63W, 0.31W
  • Woofer Dia. (In.) 8
  • Watt (RMS) 12
  • Transformer Settings 70/25V
  • Sensitivity (dB) 96
  • Frequency Response 65Hz to 17kHz
  • Woofer Composition Molded Paper Fiber

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list