SYSTEM TRAFFIC DOCK - LED LIGHTS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SYSTEM TRAFFIC DOCK - LED LIGHTS

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESDTS5LED
  • Mfr. Model # DTS5LED
  • UNSPSC # 46161500
  • CATALOGUE PAGE # 1978
  • Shipping Weight 8.0 lbs

Product Details

Dock traffic system features flashing red and green lights. Prevent accidents and injuries by providing clear communication between dock personnel and truck drivers. Built-in eyebrow type sun visors increase light visibility. Deluxe model consists of one yellow aluminum traffic light.

Technical Specs

  • Item System Traffic Dock LED Lights
  • Lamp Watts 7
  • Voltage 115/1
  • Mounting Type Wall
  • Lens Material Polypropylene
  • Lighthead Material Polypropylene
  • Switch Type Push Button

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list