Skip Content
SYSTEM TENSABARRIER WALL-MNT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SYSTEM TENSABARRIER WALL-MNT

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY86163
  • Mfr. Model # 86163
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.02 lbs

Technical Specs

  • Height 3-1/2"
  • Item Machine/Equipment Label
  • Material Self-Adhesive Polyester
  • Legend Keep Guards in Place
  • Legend/Background Color Black, Orange/White
  • Width 5"
  • Language English
  • Subject Matter Instruction
  • Header Warning
  • Shape Rectangle
  • Background Color White
  • Standards ANSI Z53.1-1967: ANSI Z535-2006: OSHA 1910.145
  • Legend Color Black
  • Metal Detectable No
  • Legend Style Text and Symbol
  • Header Legend Color Black
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Laminated Yes
  • Header Background Color Orange
  • Self-Adhesive Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list