Skip Content
SYSTEM SMART COLOR 30L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SYSTEM SMART COLOR 30L

UNGER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UNGCOMBG
  • Mfr. Model # COMBG
  • UNSPSC # 47121804
  • CATALOGUE PAGE # 1662
  • Shipping Weight 14.9 lbs

Product Details

The SmartColor is a dual bucket system that keeps clean solution and dirty rinse water separate. Available in two sizes. 15 or 30 litre.

Technical Specs

  • For Use With Smart Color Mops, Mop Head and Poles
  • Item SmartColor Bucket System
  • Overall Height 20"
  • Capacity 32 qt.
  • Overall Length 21"
  • Overall Width 15"
  • Shape Rectangular
  • Mechanism Hand Operated
  • Wringer Type Side Press
  • Caster Type 3" Nonmarking
  • Colour Gray
  • Includes Fill Guide
  • Series CLEANERx Dual Bucket
  • Handle Material Steel
  • Mop Capacity 16 oz.
  • Metal Detectable Yes
  • Color Coding System Yes
  • Wringer Color Gray
  • Wringer Material Polypropylene
  • Bucket/Pail Length 21"
  • Bucket/Pail Height 20"
  • Anti-Spill No
  • Bucket/Pail Width 15"
  • Bucket/Pail Material Polypropylene