SYSTEM PRESSURE BRAKE BLEED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SYSTEM PRESSURE BRAKE BLEED

LINCOLN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LNCMV6840
  • Mfr. Model # MV6840
  • UNSPSC # 25191808
  • CATALOGUE PAGE # 2870
  • Shipping Weight 1.0 lbs

Product Details

Manual pressurized bleeding system for hydraulic brake and clutch systems. Large 5 liter (1.2 gallon) fluid capacity. Fluid is dispensed under pressure for smooth continual flow. On/off flow control valve, push to connect quick change connections, pressure gauge, and molded storage case for adapters.

Technical Specs

  • Item Pressure Bleed System
  • Capacity 5 L
  • Colour White
  • Height (In.) 15.6"
  • For Use With Hydraulic Brake and Clutch
  • Outside Dia. (In.) 7.3
  • Material Plastic
  • Type Manual

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list