!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
POWERED AIR-PURIFYING RESPIRATOR, L, NIOSH, NI-CD, RECHARGEABLE, 8 HOURS, 4-POINT

POWERED AIR-PURIFYING RESPIRATOR, L, NIOSH, NI-CD, RECHARGEABLE, 8 HOURS, 4-POINT

POWERFLOW

POWERED AIR-PURIFYING RESPIRATOR, L, NIOSH, NI-CD, RECHARGEABLE, 8 HOURS, 4-POINT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
POWERED AIR-PURIFYING RESPIRATOR, L, NIOSH, NI-CD, RECHARGEABLE, 8 HOURS, 4-POINT

POWERED AIR-PURIFYING RESPIRATOR, L, NIOSH, NI-CD, RECHARGEABLE, 8 HOURS, 4-POINT

POWERFLOW

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,889.65 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # MMM6900PF
  • Mfr. Model # 6900PF
  • UNSPSC # 46182002
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.8 lbs

Product Details

This Powerflow large face-mounted powered air-purifying respirator is powered by a rechargeable nickel-cadmium battery that lasts eight hours. It meets the NIOSH standard and comes in grey. The general-purpose respirator has a four-point suspension, a mask-mounted blower, a motor/airflow unit with indicator, a charger, and a full-facepiece headgear. Its compact design fits closely with the wearer.

Technical Specs

  • Item PAPR System
  • System Type PAPR System
  • Suspension 4 Point
  • Blower Mount Mask-Mount
  • Series Powerflow
  • Battery Type NiCd Rechargeable
  • Battery Chemistry Nickel Cadmium
  • Includes Breathing Tube Yes
  • Includes Headgear Yes
  • Intrinsically Safe Yes
  • Application General Purpose
  • Headgear Type Full Facepiece
  • Standards ANSI Z87.1 2003
  • Number of Suspension Points 4
  • For Use With High Efficiency Particulate Filter Only
  • Includes Battery Yes
  • Battery Run Time 8 hr
  • Includes Blower Yes
  • Includes Cartridges No
  • Includes Battery Charger, Battery Pack, Blower, Flow Indicator, Large Full Facepiece
  • Size L
  • Colour Grey

Compliance and Restrictions

  • Environmentally Preferable

  • This item has been designated by the manufacturer as an environmentally preferable product (EPP) for the following reasons:
    Green Environmental Attribute: Product is Rechargeable

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list