SYSTEM OS100 US  OPTREL STLTE PAPR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SYSTEM OS100 US OPTREL STLTE PAPR

OPTREL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # OPT4550.100
  • Mfr. Model # 4550.100
  • UNSPSC # 46182007
  • CATALOGUE PAGE # N/A
  • Shipping Weight 13.0 lbs

Product Details

Complete powered air purifying respirator system with Sperian Satellite welding helmet. Provides complete protection against dust, UV/IR radiation, flying particles and metal fumes. NIOSH approved technology utilizes the HEPA filter system.

Technical Specs

  • Standards ANSI Z87.1, CSA Z94.3
  • Battery Type Lithium-Ion
  • Item Welding PAPR System
  • Headgear Included No
  • Includes e680 Helmet
  • Window Material Auto-Darkening
  • PAPR Mount Belt-Mounted
  • Mask Size Universal

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list