SYSTEM OS100 US  OPTREL ORION PAPR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

SYSTEM OS100 US OPTREL ORION PAPR

OPTREL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # OPT4560.100
  • Mfr. Model # 4560.100
  • UNSPSC # 46182007
  • CATALOGUE PAGE # N/A
  • Shipping Weight 13.0 lbs

Product Details

Complete powered air purifying respirator system with Sperian Orion welding helmet. Provides complete protection against dust, UV/IR radiation, flying particles and metal fumes. NIOSH approved technology utilizes the HEPA filter system.

Technical Specs

  • Battery Type Lithium-Ion
  • For Use With Welding Applications Requiring PAPRs Be Used
  • Includes e670 Welding Helmet Auto Darkening Filter (Variable/Automatic 9-13 Shade), Blower, Filter Cover, High Efficiency Particulate Filter, Battery, Charger, Belt, Breathing Tube Assembly And Flow Indicator
  • Item Welding PAPR System
  • Standards TC-21C-0766
  • Suspension Nylon w/Ratchet
  • Headgear Included Yes
  • Cartridges Included HEPA
  • Window Material Poloycarbonate
  • PAPR Mount Belt-Mounted
  • Mask Size Universal

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list