SYSTEM MASTER-MITE HEAT SHRINK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

SYSTEM MASTER-MITE HEAT SHRINK

MASTER APPLIANCE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MAP10012
  • Mfr. Model # 10012
  • UNSPSC # 27112717
  • CATALOGUE PAGE # 442
  • Shipping Weight 2.84 lbs

Product Details

Heat Gun, Temp Range 800 F, 4.5 Amps @120V, Air Velocity 700 FPM, Air Volume 3.8 CFM, 3 Way Switch, Plug In Heating Elements, Conductive Housing, Motor Shaded Pole, 6 Ft, 3-Wire Grounded Cord, Stand Type Bench, Standards UL and cUL, Includes ESD Heat Gun, Bench Stand and Heat Shrink Attachment

Technical Specs

  • Amps AC 4.5
  • Item ESD Heat Shrink System
  • Includes Stand, Heat Shrink Attachment
  • Air Volume 3.8 CFM
  • Temperature Range 800 Degrees F
  • Application General Purpose
  • Power Source Electric
  • Switch Type Rocker
  • Voltage 120 VAC
  • Watts 525
  • Standards UL and cUL Listed
  • Temp. Settings Fixed
  • Temp. Lock No
  • Stand Included Yes
  • Heating Element Material Ceramic Cartridge
  • ESD Safe Yes
  • Brushless Motor No
  • Case Included No
  • Corded/Cordless Corded
  • Heat Gun Product Grouping Heat Gun Kits
  • Heat Gun Handle Style Pistol
  • Heat Control Switch None
  • LCD Display No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list