Skip Content
SYSTEM FIRST MAN UP 6 16FT 3600 HK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SYSTEM FIRST MAN UP 6 16FT 3600 HK

DBI-SALA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DBI2104528
  • Mfr. Model # 2104528
  • UNSPSC # 46182304
  • CATALOGUE PAGE # 2628
  • Shipping Weight 10.76 lbs

Product Details

Provides a safe and easy way to anchor a fall protection device to an overhead location and beyond normal reach. This allows added safety eliminating the need to go unprotected before a system has been installed.

Technical Specs

  • Item First-Man-Up(TM) System, 8 - 16 ft., 3,600 lbs. Hook
  • Standards OSHA, ANSI Z359. 1-1992 (2007)
  • Weight Capacity 310 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list