SYSTEM FIRST MAN UP 6 12FT 3600 HK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SYSTEM FIRST MAN UP 6 12FT 3600 HK

DBI-SALA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DBI2104527
  • Mfr. Model # 2104527
  • UNSPSC # 46182304
  • CATALOGUE PAGE # 2628
  • Shipping Weight 7.35 lbs

Product Details

Provides a safe and easy way to anchor a fall protection device to an overhead location and beyond normal reach. This allows added safety eliminating the need to go unprotected before a system has been installed.

Technical Specs

  • Item First-Man-Up(TM) System, 6 - 12 ft., 3,600 lbs. Hook
  • Standards Meets or exceeds all applicable industry standards including OSHA and ANSI Z359. 1-1992 (2007).
  • Weight Capacity 310 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list