Skip Content
SYSTEM DUST COLLECTION M12 KIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SYSTEM DUST COLLECTION M12 KIT

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL2306-22
  • Mfr. Model # 2306-22
  • UNSPSC # 26111704
  • CATALOGUE PAGE # 414
  • Shipping Weight 13.7 lbs

Product Details

For Use With 12 V, Includes (2) 12 V Batteries, Charger, Replacement Nozzle, Carry Case

Technical Specs

  • Includes M12 Compact Redlithium Battery and Charger, a Hepa Filter, Nozzle, 3 Side-Handle Clamping Collar Assemblies and a Carrying Case
  • Type Milwaukee
  • Item Universal Dust Extractor Kit
  • Overall Depth (In.) 22.35
  • Overall Width (In.) 5.2
  • Overall Height (In.) 14.37
  • Voltage 12 V

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list