Skip Content
SYSTEM 2 LNE 3OR4 STG MS CSLTY DCN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SYSTEM 2 LNE 3OR4 STG MS CSLTY DCN

FSI

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FSIDAT3535S
  • Mfr. Model # DAT3535S
  • UNSPSC # 42281601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 290.0 lbs

Product Details

Two Line Mass Casualty Decontamination Shower System.

Technical Specs

  • Flow Rate 8 GPM
  • Height 108"
  • Includes Air Inflation Valve, Inflation Hose, Pressure Relief Valve, Tie Down Ropes, D-Rings, Repair Kit, Manual, Carry Bag, Air Vents, Roll Up Windows, Air Ducts and Hammer
  • Item Inflatable Decontamination Shower
  • Length 180"
  • Material PVC/Nylon
  • Width 120"
  • Shower Head Material Nylon
  • Standards ANSI # 113
  • Inlet Fitting Size 3/4" GHT
  • Configuration 2 Line Mass Casualty
  • Weight Empty 230 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list