SYPHON SPRAY GUN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SYPHON SPRAY GUN

GUARDAIR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GDR79SG012F
  • Mfr. Model # 79SG012F
  • UNSPSC # 23153145
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.85 lbs

Technical Specs

  • Includes Hanging Hook, 6' Long, 1/4" Id, Clear PVC Feed Tube With Brass Sinker, 12" Aluminium Extension, Brass Nozzle Tip
  • Body Material Cast Aluminium
  • Application Spraying Oils, Solvents, Insecticides, and Coatings
  • Colour Metallic, Flame Pattern
  • Extension Size 12"
  • Body Style Pistol Grip
  • Air Consumption 9 SCFM
  • Max. Inlet Pressure 100 PSI
  • Item Syphon Spray Gun
  • Overall Length 18.75"
  • Nozzle Brass Tip
  • Overall Width 4.5"
  • Standards OSHA
  • Trigger Lever
  • Inlet Size 1/4" (F)NPT
  • Nozzle Length 12"
  • Air Gun Product Group Syphon Spray Gun
  • Air Gun Inlet Size 1/4" (F)NPT

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list