SYNTHETIC PALM BACK OF HAND PROTECT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SYNTHETIC PALM BACK OF HAND PROTECT

WATSON GLOVES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WAT010BK-M
  • Mfr. Model # 010BK-M
  • UNSPSC # 46181540
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.43 lbs

Technical Specs

  • Application General Purpose/Recreation
  • Item Glove
  • Colour Black
  • Size Medium
  • Back Material Spandex
  • Palm Material Microfibre
  • Thumb Style Wing
  • Cuff Hook-and-Loop
  • Knuckle Padding Material Rubber
  • Stitching Material Cotton
  • Sub-Category Performance Gloves
  • Finger Style Full

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list