SYNTHETIC COOLING LUBRICANT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SYNTHETIC COOLING LUBRICANT

TOUGH GUY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # XDCI318-205L
  • Mfr. Model # I318-205L
  • UNSPSC # 15121502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 496.04 lbs

Product Details

205 L. Water soluble, fully synthetic cooling lubricant has no mineral oils and is used in cutting, grinding, milling, turning and broaching applications. This low-foaming synthetic cooling lubricant and cutting oil will provide lubricity and cooling thereby extending the life of the cutting tool.

Technical Specs

  • Colour Blue-Green
  • Application Cutting, Grinding, Milling, Turning and Broaching
  • Item Synthetic Cooling Lubricant
  • pH Value 9.3
  • Standards OSHA
  • Specific Gravity 1.042

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list