Skip Content
SYNT OIL 5W20 GF5 946ML close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SYNT OIL 5W20 GF5 946ML

QUAKER STATE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # QKS550023742
  • Mfr. Model # 550023742
  • UNSPSC # 15120000
  • CATALOGUE PAGE # 3001
  • Shipping Weight 11.825 lbs

Product Details

Excellent protection against friction-related wear. Improved resistance to engine stress at high RPM's and under heavy loads. Enhanced resistance to thermal and viscosity breakdown. Excellent lubrication and flow at extreme low and high temperatures.

Technical Specs

  • ISO Viscosity Grade 5W-20
  • SAE Grade Not Specified

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list