SYNT.LUBR.75W140 GL5 946ML close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

SYNT.LUBR.75W140 GL5 946ML

SHELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # QKS5062869
  • Mfr. Model # 5062869
  • UNSPSC # 15120000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 24.5 lbs

Product Details

Formulated for differentials and transmissions in high performance and heavy-duty applications where an extended service interval may be required. Recommended for vehicles with manual transmissions and conventional or limited-slip differentials.

Technical Specs

  • Item SAE 75W/140 EP