SYNT KNIT SHL FULL COAT NITRILE XS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

SYNT KNIT SHL FULL COAT NITRILE XS

JOMAC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # JMCY9289XS
  • Mfr. Model # Y9289XS
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.18 lbs

Technical Specs

  • Application General Use
  • Colour Blue/Black
  • Gauge 13
  • Cuff Knit
  • Item Coated Gloves
  • Standards ANSI
  • Resists Grease, Oil
  • ANSI/ISEA Cut Level 1
  • Lining Unlined
  • ANSI/ISEA Abrasion Level 4
  • ANSI/ISEA Puncture Level 1
  • Thumb Style Natural
  • ANSI Cut Grams 267

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list