Discontinued with Replacement
SYNT KNIT SHL FULL COAT NITRILE S close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

SYNT KNIT SHL FULL COAT NITRILE S

JOMAC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # JMCY9289S
  • Mfr. Model # Y9289S
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs
Suggested Replacement Product
GLOVE,GRAY/BLACK/RED,KNIT WRIST,S

Your Price : NA PAIR

Technical Specs

  • Gauge 13
  • Colour Blue/Black
  • Application General Purpose, Liquid Protection, Handling Small Parts
  • Cuff Knit Wrist
  • Item Coated Gloves
  • Standards ANSI
  • Resists Grease, Oil
  • Lining Unlined
  • ANSI/ISEA Cut Level 1
  • ANSI/ISEA Abrasion Level 4
  • ANSI/ISEA Puncture Level 1
  • ANSI Cut Grams 267
  • Thumb Style Natural

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list