Skip Content
Discontinued with Replacement
SYNCROWAVE 350LX COMP 200/230/460 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SYNCROWAVE 350LX COMP 200/230/460

MILLER ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MLW951-119
  • Mfr. Model # 951-119
  • UNSPSC # 23171508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 701.0 lbs
Suggested Replacement Product
TIG WELDER SYNCROWAVE 350LX

Price: NA

Technical Specs

  • Features AC/DC Square Wave, Digital Meters, Pulser
  • Application Stick, TIG all materals including Aluminum up to 1/2"
  • Includes Power Source, Rfcs-14 Hd Remote Foot Pedal, Coolmate 3x Water Cooler, No. 37 Running Gear And Dinse Connectors, Plus,4 Gallons Of Coolant, 25ft Cs310 Torch With Accessories, Regulator Flowmeter With Gas Hose, Torch Adapter, Weld Lead With Clamp.
  • Overall Depth 25"
  • Item TIG Welder
  • Input (Amps) 146/128/65
  • Input Voltage 200/230/460
  • Overall Height 36-1/4"
  • Overall Width 22-1/2"
  • Rated Output 300 A at 32 V 350 A at 34 V
  • Series Syncrowave 350LX
  • Welded Material Mild Steel, Stainless Steel, Aluminum
  • Mild Steel - Material Thickness 0.012" - 5/8"
  • Welding Processes Pulsed TIG, Stick, TIG
  • Aluminum - Material Thickness 0.015" - 1/2"
  • Welder Max. Output Amps 400
  • Welder Input Hz 50/60
  • Welder Industrial Class Heavy
  • Welder Input Phase 1
  • Power Source Weight 496 lb.
  • Welder Duty Cycle 40%
  • Polarity AC/DC
  • Welder Min. Output Amps 3

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list