Skip Content
SYNCROWAVE 350 LX TIGRUNNER 3X close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SYNCROWAVE 350 LX TIGRUNNER 3X

MILLER ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MLW907-198-032
  • Mfr. Model # 907-198-032
  • UNSPSC # 23171508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 573.0 lbs

Technical Specs

  • Application Stick, TIG all materals including Aluminum up to 1/2"
  • Features AC/DC Square Wave, Digital Meters, Pulser
  • Item TIG Welder
  • Includes Power Source, Rfcs-14 Hd Remote Foot Pedal, Coolmate 3x Water Cooler, No. 37 Running Gear And Dinse Connectors.
  • Overall Depth 25
  • Input (Amps) 146/128/65
  • Overall Width 22-1/2"
  • Overall Height 36-1/4"
  • Input Voltage 200/230/460
  • Series Syncrowave 350LX
  • Rated Output 300 A at 32 V 350 A at 34 V
  • Welding Processes Pulsed TIG, Stick, TIG
  • Mild Steel - Material Thickness 0.012" - 5/8"
  • Aluminum - Material Thickness 0.015" - 1/2"
  • Welded Material Mild Steel, Stainless Steel, Aluminum
  • Welder Industrial Class Heavy
  • Welder Input Hz 50/60
  • Welder Max. Output Amps 400
  • Welder Input Phase 1
  • Welder Min. Output Amps 3
  • Welder Duty Cycle 40%
  • Power Source Weight 496 lb.
  • Polarity AC/DC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list